Bondhus

BLX9, Hex Key, L-Handle, Hex, Metric, 1.5-10mm, 9-piece

SKU:

BON6026510L

MPN:

BON17099

£16.79

Ex VAT

£20.15

Inc VAT

IN STOCK (50+)

    Product Details

    A 9 piece hex-ball L-wrench key set, featuring an extra long arm design with a 25° ball-end angle for greater leverage when tightening/loosening fasteners. Made using a durable Protanium® steel alloy exclusive to Bondhus, and coated with BriteGuard™ corrosion protection you can be assured of a lasting tool lifespan.


    Features and Benefits
    • 9 piece metric set from 1.5mm - 10mm
    • Protanium® steel alloy exclusive to Bondhus for improved durability and strength
    • BriteGuard corrosion protection to help increase tool lifespan
    • 25° ball-end angle for better leverage
    • Extra-long arm design


    Typical Applications
    • Domestic
    • Mechanical


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bondhus

    EAN

    0372311709980

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Metric

    MFR Part No.

    BLX9

    Number of Pieces

    9

    Pack Type

    Set

    Tip Material

    Alloy Steel

    Tip Size (mm)

    10 1.5 2 2.5 3 4 5 6 8mm

    Tip Type

    Hex

    UNSPSC Code

    27111710