£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Product Documents
These zinc-plated chrome steel hex key wrenches are designed for use with hexagon socket head screws. Supplied as a set of 9 metric sized pieces, the set is held together by a convenient storage clip with indexed labels to allow for easy identification of the correct tool.
Features and Benefits
• Folding key set for easy storage and transport
• Supplied on a plastic storage clip with full access to offer easy identification and removal of keys
• Zinc plating bolsters the product's resistance to corrosion as well as wear and tear
• One ball end and one plain for versatility of use
• 9 piece set ensures you have the most convenient sized product to hand no matter the application
Typical Applications
• Bicycle maintenance and Repair
• Furniture Assembly
Attribute | Value |
---|---|
Brand | Expert by Facom |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 9 |
Pack Type | Set |
Tip Material | Chrome Vanadium Alloy |
Tip Size (mm) | 10 1.5 2 2.5 3 4 5 6 8mm |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |