£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
Product Documents
This 9 piece metric long length stainless steel hex key set comes with a plastic indexed clip and a storage wallet. Each key is manufactured from stainless steel for durability, and has an L-wrench design. Completed by a 30° ball for deep set fasteners in hard to reach places.
Features and Benefits
• Ideal for deeply set fasteners due to the long reach design
• Manufactured from stainless steel for maximum durability
• Supplied in a plastic storage clip that is indexed for instant identification of the correct tool
• 9 piece set ensures you have the correct tool to hand no matter the application
• 30° ball head for allows for access in confined and restricted spaces
Contents
• 1.5, 2, 2.5, 3, 4, 5, 6, 8 and 10mm
Typical Applications
• Furniture Assembly
• Bicycle Repair and Maintenance
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | 83SHST.JP9A |
Number of Pieces | 9 |
Pack Type | Set |
Tip Size (mm) | 10 1.5 2 2.5 3 4 5 6 8mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |