£23.12
Ex VAT
£27.74
Inc VAT
Product Details
Product Specification
Product Documents
Supplied as a 9 Piece Metric Hex Ball Key Set, this product is the simple way of having the right hex key to hand. Manufactured from steel with a black finish. Packaged in a smart, compact holder with a hinged flap designed for ease of identification and size selection without having to remove any other hex keys.
Features and Benefits
• Long reach set making them the perfect solution to reach deeply in-set bolts and bolts in awkward places
• Improved strength and durability of the chemical and wear resistant sleeve for product longevity
• Redesigned secure fastening mechanism allows for the easy removal of a single hex key without moving the others from their position
• Re-positioned hole for ease of hanging and storage when not in use
Typical Applications
• Furniture Building
• Bicycle Repairs
• DIY
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148519133448 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | 83SH.JP9A |
Number of Pieces | 9 |
Pack Type | Set |
Tip Material | Steel |
Tip Size (mm) | 10 2 2.5 3 4 5 6 8mm |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |