Facom

83SH.JPAA, Hex Key, L-Handle, Hex Ball, Metric, 1.5-10mm, 9-piece

SKU:

FAC6027084F

MPN:

83SH.JPAA

£25.79

Ex VAT

£30.95

Inc VAT

IN STOCK (3)

    Product Details

    This 9 piece Long Ball End Hex Allen Keys Set and Holder possesses 9 hex keys in varying sizes, supplied in a hinged compact sleeve clip. All sizes are metric and constructed from steel with a phosphate finish.


    Features and Benefits
    • L shape with one long arm and one short allows for versatility of use
    • Steel construction
    • Black Phosphate finish further protects the product from corrosion as well as more general wear and tear
    • Ideal for accessing tight or restricted areas
    • Supplied in compact plastic clip case with hinged flap to effectively store and organise your hex keys


    Contents
    • 1 x 1,5mm, 1 x 2.0mm, 1 x 2.5mm, 1 x 3.0mm, 1 x 4.0mm, 1 x 5.0mm, 1 x 6.0mm, 1 x 7.0mm and 8.0mm


    Typical Applications
    • Furniture Assembly
    • Bicycle Repair and Maintenance


    Standards
    • ISO 2936
    • DIN ISO 2936
    • NF ISO 2942


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Facom

    EAN

    3148519197716

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Metric

    MFR Part No.

    83SH.JPAA

    Number of Pieces

    9

    Pack Type

    Set

    Tip Size (mm)

    10 1.5 2 2.5 3 4 5 6 8mm

    Tip Type

    Hex Ball

    UNSPSC Code

    27111710