£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
This 9 piece metric hex key set contains 9 L-wrenches supplied in a plastic wallet. Eash key is manufactured from fully hardened carbon steel in accordance with DIN 911 ensuring a quality ductile key with precision square cut ends and accurate metric dimensions to ensure full socket contact. With a black finish.
Features and Benefits
• Manufactured from fully hardened carbon steel
• One long arm and another short allows you to operate in confined spaces
• 9 piece set is comprehensive and helps to make sure you have the correct size key to hand
Typical Applications
• Furniture Assembly
• Bike Repairs
Standards
• Conforms to DIN 911
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140017429 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 9 |
Pack Type | Set |
Tip Material | Chrome Vanadium Steel |
Tip Size (mm) | 10 1.5mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |