£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from chrome vanadium steel with a nickel plating, this 9 piece L-wrench hex key set is an ideal way to ensure you have the correct sized hex wrench to hand. Supplied in an indexed plastic holder for easy transportation and organisation.
Features and Benefits
• Chrome vanadium steel construction makes for a resilient product
• Nickel plating improves protection against corrosion and wear and tear
• Supplied in a plastic clip to keep your tools organised and in one place
• Clip is indexed to make it easier to slot each key back into the correct size slot and for easy identification of the correct size
Contents
• 1.5, 2, 2.5, 3, 4, 5, 6, 8, and 10mm keys
Typical Applications
• General assembly
• Bicycle maintenance and repair
• Furniture assembly
Standards
• ISO 2936
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140057425 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 9 |
Pack Type | Set |
Tip Material | Chrome Vanadium Steel |
Tip Size (mm) | 10 1.5mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |