£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Containing 9 metric sized hexagon ball drivers, this set possesses drivers that can be used at angles of up to 25° from the screw head, making them ideal for awkward access areas. Manufactured from hardened carbon steel, each driver boasts a fluted handle for maximum comfort and control.
Features and Benefits
• 9 piece set ensures you have the correct product size to hand no matter the application
• Fluted handles bolster user comfort and control when using
• Blades are manufactured from hardened carbon steel for durability and overall product longevity
• Ideal for confined spaces due to the design that allows for screws to be driven at 25° angles
Contents
• 1.5, 2, 2.5, 3, 4, 5, 6, 8 and 10mm
Typical Applications
• Furniture Assembly
• Bicycle Repair and Maintenance
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140007567 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 9 |
Pack Type | Set |
Tip Material | Steel |
Tip Size (mm) | 10 1.5 2 2.5 3 4 5 6 8mm |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |