£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from chrome vanadium steel with a nickel plating, this set of 9 metric l-wrench ball drivers are ideal for multi-purpose use. Supplied in an indexed plastic holder with individual hexagon key slots help to instantly identify missing drivers.
Features and Benefits
• Supplied in an indexed plastic clip holder for ease of storage, organisation and transportation
• L-wrench design allows you to use both the short and long arm depending on which angle better suits your application
• Manufactured from chrome vanadium steel with a nickel plating for durability
• 9 piece set ensures you have the correct size product available to suit your requirements
Contents
• 1.5, 2, 2.5, 3, 4, 5, 6, 8, and 10mm
Typical Applications
• Furniture Assembly
• Bicycle repair and maintenance
• DIY
• Construction
Standards
• ISO 2936
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140059849 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 9 |
Pack Type | Set |
Tip Material | Steel |
Tip Size (mm) | 10 1.5 2 2.5 3 4.9 5 6 8mm |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |