SKU:
EKL6020002X
MPN:
REK13113
£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Stubby Hex Ball L-Key Sets - Inch
Alloy steel with black finish.
Long Length
REK13113: .050" - 3/8"
Attribute | Value |
---|---|
Brand | Eklind |
EAN | 0037516131133 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Imperial |
MFR Part No. | REK13113 |
Number of Pieces | 13 |
Pack Type | Set |
Series | STUBBY |
Tip Size (inch) | 0.050 1/16 1/4 1/8 3/16 3/32 3/8 5/16 5/32 5/64 7/32 7/64 9/64in. |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |