£11.64
Ex VAT
£13.97
Inc VAT
Product Details
Product Specification
To suit Kennedy hexagon key set (601-106). N.B. Case only, contents not included.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140259058 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Imperial Metric |
Number of Pieces | 1 |
Pack Type | Single |
Tip Type | Spare Case |
UNSPSC Code | 27111710 |