£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
To suit Kennedy Extra Long Ball Driver 20 Piece Hex Key Set (602-280). N.B Contents not included.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140302075 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Imperial Metric |
Number of Pieces | 1 |
Pack Type | Single |
Tip Type | Spare Case |
UNSPSC Code | 27111710 |