£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
This heavy duty spray gun has six spray patterns, is easy to control with a comfortable grip, locking trigger and snap action connector. The featured spray settings are shower, centre., stream, flat, mist and full.
Features and Benefits
• Snap action connector provides a positive lock onto your water source or hose
• Heavy duty design makes the product suited for industrial use as well as domestic
• Has the ability to perform with six varying spray patterns to suit your desired intensity of flow
• Comfortable, ergonomic, moulded handle bolsters user comfort and control
Typical Applications
• Gardening
• Contracting
• Domestic
Attribute | Value |
---|---|
Brand | Rutland |
Colour | Yellow/Black |
EAN | 5036140022485 |
ECLASS Code | 27140903 |
Hose Diameter | 1/2in. |
Includes | N/A |
MFR Part No. | SGH601 |
Product Type | Spray Gun |
Thread Size | N/A |
UNSPSC Code | 40142008 |