£184.00
Ex VAT
£220.80
Inc VAT
Product Details
Product Specification
Product Documents
This 14 piece set contains 14 metric sized, 1/2in. square drive long impact sockets. Delivered with snap rings and safety pins, the set is supplied in a plastic socket set case with metal clasps that also converts into a modular storage system for use in roller cabinets.
Features and Benefits
• Supplied in a plastic carry case to protect, store and transport your components
• Metal clasps lock the case close to secure tools when on the move
• Long design of the sockets allows for use with recessed or deeply inserted fasteners
• 14 piece set ensures you have the correct size socket to hand no matter the application
Contents
• 10, 11, 12, 13, 14, 16, 17, 19, 21, 22, 24, 27, 30, and 32mm
Typical Applications
• Automotive
• Construction
• DIY
• Plumbing
Attribute | Value |
---|---|
Brand | Expert by Facom |
Drive Size | 1/2in. |
Drive Type | Square |
ECLASS Code | 21040190 |
MFR Part No. | E041602 |
Number of Pieces | 14 |
Overall Length | 415mm |
Set Type | Impact Socket Set |
Socket Size | 10 mm 11 mm 12 mm 13 mm 14 mm 16 mm 17 mm 19 mm 21 mm 22 mm 24 mm 27 mm 30 mm 32 mm |
UNSPSC Code | 27111703 |