£30.79
Ex VAT
£36.95
Inc VAT
Product Details
Product Specification
Constructed of chrome molybdenum steel and finished with a black oxide, these hexagon sockets are suited for a host of applications. Supplied in a handy plastic carry case to easily transport, store and organise your components, this set is the simple way to ensure you always have an array of socket sizes to hand. Each piece features laser etched markings for instant visibility of the sizing.
Features and Benefits
• Manufactured from hardy chrome molybdenum steel making for a durable product
• Black oxidised finish to bolster resistance to wear and tear as well as corrosion
• Supplied in an impact resistant plastic moulded carry case to organise and store your components
• Permanent laser etched markings allow you to easily identify which size is which
• Set of 10 pieces ensure that you'll always have the correct size drive for an array of uses
Contents
• Hexagon sizes: 6, 7, 8, 10, 12, 14, 15, 17, 18 and 19mm
Typical Applications
• Ideal for use by professionals such as mechanics, engineers, electricians, plumbers, construction workers and DIY enthusiasts alike
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Kennedy |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140467194 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum Steel |
Number of Pieces | 10 |
Number of Points | 6 |
Overall Length | 75mm |
Set Type | Impact Socket Set |
Size System | Metric |
Socket Size | 10 mm 12 mm 14 mm 15 mm 17 mm 18 mm 19 mm 6 mm 7 mm 8 mm |
UNSPSC Code | 27111703 |