£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Manufactured from high quality Chrome Molybdenum steel 1/2" Drive Hexagon Impact Socket set with black oxidised finish containing 10 metric sockets: 9, 10, 11, 12, 13, 14, 17, 22, 24 and 27mm.
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140457645 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum Steel |
MFR Part No. | 69528101 |
Number of Pieces | 10 |
Set Type | Impact Socket Set |
UNSPSC Code | 27111703 |