£46.49
Ex VAT
£55.79
Inc VAT
Product Details
Product Specification
Sold as an 18 piece set, this metric set of 1/2" drive impact sockets are the ideal way to ensure you have the correct length socket for a host of applications. Supplied in an impact resistant case, each socket has 6 points and is constructed from a hardy chrome molybdenum steel with a black oxide finish and range from 10mm in length to 32mm.
Features and Benefits
• Manufactured from durable chrome molybdenum steel making for a robust product
• Laser etched sockets allow you to easily identify the correct component for your use
• Supplied in a tough, impact resistant carry case for easy transportation, storage and organisation of your components
Typical Applications
• Automotive
• DIY
• Engineering
• Plumbing
• Construction
Standards
• Metric sockets comply to DIN 3129
• Imperial sockets comply to SAE USA Federal Standard GGG-W-660A
Attribute | Value |
---|---|
Also Includes | Impact Resistant Carry Case |
Bit Type | Hex |
Brand | Kennedy |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140467217 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum Steel |
MFR Part No. | 5839215K |
Number of Pieces | 18 |
Number of Points | 6 |
Overall Length | 38 (13) 45 50 (4)mm |
Set Type | Impact Socket Set |
Size System | Metric |
Socket Size | 10 mm 11 mm 12 mm 13 mm 14 mm 15 mm 16 mm 17 mm 18 mm 19 mm 20 mm 21 mm 22 mm 24 mm 26 mm 27 mm 30 mm 32 mm |
UNSPSC Code | 27111703 |