£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
1/2in. square drive impact socket set, complete with carry case and 9 metric sockets.
Features and Benefits
• Manufactured from the highest quality chrome molybdenum steel for optimum durability
• Supplied in a tough, impact-resistant carry case to protect the sockets and for easy transportation
• Sockets are clearly etched with the size for easy and rapid identification
Typical Applications
• DIY
• Construction
• Automotive
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Kennedy |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140467200 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum Steel |
Number of Pieces | 9 |
Number of Points | 6 |
Set Type | Impact Socket Set |
Size System | Metric |
Socket Size | 10 mm 12 mm 13 mm 14 mm 17 mm 19 mm 24 mm 27 mm 30 mm |
UNSPSC Code | 27111703 |