£62.99
Ex VAT
£75.59
Inc VAT
Product Details
Product Specification
A set of 16 Torx sockets and drivers made from chrome molybdenum steel.
Features and Benefits
• Made from tough chrome molybdenum steel
• Black oxide coating for prolonged tool lifespan
• Supplied in tough, impact-resistant plastic storage case for socket protection
• Etched markings for quick and easy selection
Contents
• Torx drivers 55mm length: T40, T45, T47, T50, T55, T60, T70
• Torx sockets: E10, E11, E12, E14, E16, E18, E20, E22, E24
Standards
• Conforms to DIN3129
Attribute | Value |
---|---|
Bit Type | Torx |
Brand | Kennedy |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140468849 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum Steel |
Number of Pieces | 16 |
Number of Points | 6 |
Overall Length | 40 45 55mm |
Set Type | Impact Socket Set |
Size System | Torx |
Socket Size | E10 E11 E12 E14 E16 E18 E20 E22 E24 T40 T45 T47 T50 T55 T60 T70 |
UNSPSC Code | 27111703 |