£54.49
Ex VAT
£65.39
Inc VAT
Product Details
Product Specification
This impact socket set contains 39 pieces of 6 point, 3/8in. square drive sockets. Manufactured from chrome molybdenum steel, each socket has a black oxide finish and laser etched markings to inform the user of its size. The set is supplied in a robust, black impact resistant plastic case with a moulded handle.
Features and Benefits
• Manufactured from high quality chrome molybdenum steel for overall durability
• Black oxidised finish further protects the product against corrosion as well as wear and tear
• Permanent laser etched markings denoting the size of the socket allows for ease of selecting the correct component for your application
• Supplied in a robust plastic case for ease of organisation, storage and transportation of your tools
Contents
• Standard length metric: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21 and 22mm
• Standard length imperial: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4 inch
• Deep length metric: 7, 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 and 21mm
Typical Applications
• DIY
• Construction
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 3/8in. |
Drive Type | Square |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum Steel |
Number of Pieces | 39 |
Set Type | Impact Socket Set |
Size System | Imperial Metric |
UNSPSC Code | 27111703 |