£25.79
Ex VAT
£30.95
Inc VAT
Product Details
Product Specification
7 Piece Set
Hexagon sizes: 4, 5, 6, 7, 8, 10 and 12mm.
Conforms to DIN 3129.
Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Kennedy |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140012745 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum Steel |
MFR Part No. | PSH7M |
Number of Pieces | 7 |
Overall Length | 50mm |
Set Type | Impact Socket Set |
Size System | Metric |
UNSPSC Code | 27111703 |