£4.19
Ex VAT
£5.03
Inc VAT
3 Variations Available
Product Details
Product Specification
3/8” Drive Metric, Deep Length, 6-Point
Conform to: DIN 3129.
Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 3/8in. |
EAN | 5036140138599 |
ECLASS Code | 21040218 |
Socket Size | 15mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |