£31.49
Ex VAT
£37.79
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
This single hex, 1in. drive impact socket from Laser® Tools is available in a wide range of sizes to suit all requirements. Crafted from chrome molybdenum steel, this tool resists breakage when exposed to heavy-duty power tools.
Features and Benefits
• Black phosphate finish is corrosion resistant and prevents marking for long-term durability
• Suitable for heavy-duty work, the sockets help to protect the tool anvil from damage
• Available in a range of sizes from 22mm to 46mm to suit your requirements
Typical Applications
• Removal of seized nuts and bolts
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1in. |
EAN | 5018341046682 |
ECLASS Code | 21040218 |
MFR Part No. | 4668 |
Sizes | 57mm Deep |
Socket Size | 32mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |