£6.29
Ex VAT
£7.55
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
This box of 50 SM01 industrial blades contains individually wrapped blades in VPI paper. Each blade is manufactured from carbon steel and holds a good cutting edge for crafting and accurate applications. The blades are designed to fit into any standard scalpel handle for ease and convenience. Each blade is marked with the size directly onto scalpel for easy identification.
Features and Benefits
• Blades are manufactured from high quality carbon steel
• Each blade is individually wrapped in VPI paper for protection
• Supplied as a box of 50 to ensure you have an ample amount of spare blades to hand for multiple applications
Typical Applications
• Warehousing
• Crafting
Warning
• Age Restricted Product: You must be over the age of 18 to purchase this product.
Attribute | Value |
---|---|
Blade Length | 60mm |
Blade Material | Steel |
Blade Shape | Straight |
Brand | Swannn-Morton |
EAN | 5033955042110 |
ECLASS Code | 21040602 |
MFR Part No. | 4211 |
Pack Quantity | 50 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |