Fluke

419D Laser Distance Measure, Range 0.05 - 80m, Accuracy ±1mm

SKU:

FLU5161419D

MPN:

4106853

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

    Overview

    419D
    Laser accuracy to 1mm. Automatically add or subtract measurements. Measure area & volume without calculation errors. Stake out & Pythagoras functions.
    80m distance measurement. 3 line backlit LCD display.
    20 reading memory. Tripod mount. IP54 water & dust resistant. 3 year warranty.


    Accuracy
    ±1mm
    Battery Type
    2 x AAA
    Brand
    Fluke
    ean
    0095969613569
    eclassCode
    21160192
    Laser Class
    Class 2
    Material
    Plastic
    MFR Part No.
    419D
    Range
    0.05 - 80m
    Resistance Properties
    Dust Protection Water Protection