Fluke

424D Laser Distance Measure, Range 0.05 - 80m, Accuracy ±1mm

SKU:

FLU5161424D

MPN:

4106866

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

    Overview

    424D
    Measure distance up to 100m single handed. 180º inclination sensor for levelling & height tracking and a built in compass to determine the 'heading'. Automatic end-piece correction for fast & accurate measurements from internal & external corners. Stake out & Pythagoras functions. line backlit LCD display. 20 reading memory.


    Accuracy
    ±1mm
    Battery Type
    2 x AAA
    Brand
    Fluke
    ean
    0095969613576
    eclassCode
    21160192
    Laser Class
    Class 2
    Material
    Plastic
    MFR Part No.
    424D
    Range
    0.05 - 80m
    Resistance Properties
    Dust Protection Water Protection