DeWalt

DW033-XJ Laser Distance Measure, Range 0.15 - 30m, Accuracy ±3mm

SKU:

DEW2720706M

MPN:

DW033-XJ

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

    Overview

    DW033 30M Laser Distance Meter - providing pinpoint accuracy in a lightweight, easy-to-use design. Perfect for getting quick, ultra-precise measurements in any situation.


    Features and Benefits
    • Compact, lightweight design for easy storage
    • One button for simple operation
    • IP54 rating for excellent dust and water resistance
    • Press one button for both hold measurements and continuous measuring
    • TPE Over-Mold for secure grip and slip protection
    • Clear black display with white letters


    Accuracy
    ±3mm
    Battery Type
    2 x AAA
    Brand
    DeWalt
    ean
    5035048657676
    eclassCode
    21160192
    Laser Class
    Class 2
    Material
    Plastic
    MFR Part No.
    DW033
    Range
    0.15 - 30m
    Resistance Properties
    Dust Protection Water Protection