DeWalt

DW099S-XJ Laser Distance Measure, Bluetooth, Range 0.15 - 30m, Accuracy ±1.5mm

SKU:

DEW2720714P

MPN:

DW099S-XJ

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

    Overview

    DW099S 30M Laser Distance Measurer


    •Working range of 30M
    •Accuracy +/-2mm@10m
    •IP54 Rating
    •Bluetooth connectivity for use with DEWALT APP
    •APP - for full variety of functions, Disatnce & Area & Volume
    •4 panel digital readout for each measurement and total
    •Compact, lightweight design for easy stroage
    •Black display with white letters for easy read
    •TPE overmould for secure, soft grip and slip protection
    •Press 1 button for both hold measurements and continuous measurements
    •Additional and subtraction for calculating
    •Runs on 2 x AAA (Lead Acid /Alkaline)


    Accuracy
    ±1.5mm
    Battery Type
    2 X AAA
    Brand
    DeWalt
    ean
    5035048666135
    eclassCode
    21160192
    Laser Class
    Class 2
    Material
    Plastic
    MFR Part No.
    DW099S
    Range
    0.15 - 30m
    Resistance Properties
    Dust Protection Water Protection
    Special Features
    Bluetooth