SKU:
BCH2662180T
MPN:
06159940M1
Accuracy | ±1.5mm |
Battery Type | 2 x AAA |
Brand | Bosch |
ean | 3165140970532 |
eclassCode | 21160192 |
Laser Class | Class 2 |
Material | Plastic |
MFR Part No. | 0 615 994 0M1 |
Range | 0.05 - 50m |
Resistance Properties | Dust Protection Weather-resistant |
Special Features | Bluetooth |