Bosch

GLM80 + R60 Laser Distance Measure, Range 0.05 - 80m, Accuracy ±1.5mm

SKU:

BCH2662181A

MPN:

0601072371

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

    Overview

    The inclinometer that also measures distances. Measuring rail R60 professional for use as a digital inclinometer. Combined measurement functions due to integrated 360° incline sensor. Units of measure: m/cm/mm.


    Contents:
    1x R60 professional measuring rail.
    1x GLM 80 laser measurer.
    1x protective case.
    1x 1.25Ah Li-Ion battery.
    1x charger.
    1x manufacturer's certificate.


    Accuracy
    ±1.5mm
    Battery Type
    1x 3.7 V Li-Ion Battery
    Brand
    Bosch
    ean
    3165140600842
    eclassCode
    21160192
    Laser Class
    Class 2
    Material
    Plastic
    MFR Part No.
    601072371
    Range
    0.05 - 80m
    Resistance Properties
    Dust Protection Weather-resistant
    Special Features
    R60 Inclinometer