SKU:
STX5857511H
MPN:
STHT1-77142
£0.00
Inc VAT
£0.00
Ex VAT
Overview
Product Specification
Accuracy | ±1.5mm |
Battery Type | 3 x AAA |
Brand | Stanley |
ean | 3253561771422 |
eclassCode | 21160192 |
Laser Class | Class 2 |
Material | Plastic |
MFR Part No. | STHT1-77142 |
Range | 0.15 - 60m |
Resistance Properties | Dust Protection Water Protection |
Special Features | Bluetooth |