Bosch

Zamo III Laser Distance Measure Set, Range 0.15 - 20m, Accuracy ±3mm

SKU:

BCH2669097M

MPN:

0603672701

£0.00

Inc VAT

£0.00

Ex VAT

Out of Stock.

    Overview

    Functions:
    • Area, volume calculation.
    • Continuous measurement.
    • Distance measurement.
    • Adaptable System.


    Features:
    • Laser accurately and easily measures distances up to 20m.
    • New interface integrates tape, wheel and line adapters for a variety of uses.
    • Calculate areas with a simple double-click.
    • For measuring distances, objects and areas as well as aligning objects on a wall
    • Especially suitable for measuring freestanding objects and irregular surfaces
    • Simple one-button control offers ease of use.
    • Supplied with 2 x 1.5V LR03 (AAA) Batteries.


    Accuracy
    ±3mm
    Battery Type
    2 x AAA
    Brand
    Bosch
    ean
    3165140926201
    eclassCode
    21160192
    Laser Class
    Class 2
    Material
    Plastic
    MFR Part No.
    603672703
    Range
    0.15 - 20m
    Special Features
    Adapter Interface