SKU:
BCH2662079Y
MPN:
0601066J00
£229.00
Ex VAT
£274.80
Inc VAT
Product Details
Product Specification
Compact and versatile combi laser for all short-distance levelling applications. Working range and accuracy of plumb dots: 10m (up and down) range, ±0.7 mm/m accuracy. Working temperature range: -20°C to +70°C.
Features and Benefits:
• Green horizontal and vertical lines for maximal visibility and red plumb points for precise transfer application
• Multifunctional rotating mount for easy alignment of the laser lines around the plumb points.
• Flexible to use with rotating RM 1 Professional multifunctional mount for aligning the laser lines and for versatile mounting of the tool
• Easy positioning can be achieved using using the 1/4" or 5/8" tripod mount
• ±4° levelling range for accurate laser levelling
Attribute | Value |
---|---|
Accuracy | ± 0.30mm/m |
Battery Type | 3 x 1.5V LR6 (AA) |
Beam Colour | Green |
Brand | Bosch |
EAN | 3165140869553 |
ECLASS Code | 21160504 |
Ingress Protection Rating (IP Rating) | IP54 |
Laser Class | 2 |
Levelling Type | Self-levelling |
MFR Part No. | 0601066J00 |
Model No. | GCL 2-15G RM1 |
Number of Lasers | 2 |
Operating Temperature Range | -10 to 50°C |
Overall Height | 162mm |
Overall Length | 130mm |
Type | Cross Line Laser Kit |
UNSPSC Code | 27111802 |
Weight Including Batteries | 0.49kg |
Working Range | 15m |