£159.00
Ex VAT
£190.80
Inc VAT
Product Details
Product Specification
Compact and versatile combi laser for all short-distance levelling applications. Comes complete with 1/2 L-BOXX inlay for tool, laser target plate, protective bag, rotating mount RM 1 professional and 3x 1.5 V LR6 battery (AA). Working range and accuracy of plumb dots: 10m (up and down) range, ±0.7 mm/m accuracy. Working temperature range: -20°C to +70°C.
Features and Benefits:
• Horizontal and vertical laser lines and two centred plumb points with optimal visibility
• Flexible to use with rotating RM 1 Professional multifunctional mount for aligning the laser lines and for versatile mounting of the tool
• Easy positioning can be achieved using using the 1/4" or 5/8" tripod mount
Typical Applications:
•Construction
•DIY
Attribute | Value |
---|---|
Accuracy | ± 0.30mm/m |
Battery Type | 3x 1.5 V LR6 (AA) |
Beam Colour | Red |
Brand | Bosch |
EAN | 3165140836371 |
ECLASS Code | 21160504 |
Ingress Protection Rating (IP Rating) | IP54 |
Laser Class | 2 |
Levelling Type | Self-levelling |
MFR Part No. | 601066 |
Model No. | GCL2-15 |
Number of Lasers | 2 |
Operating Temperature Range | -10 to -50°C |
Type | Multi-Line Laser Level |
UNSPSC Code | 27111802 |
Weight Including Batteries | 0.49kg |
Working Range | 15m |