£137.39
Ex VAT
£164.87
Inc VAT
Product Details
Product Specification
LAX-50
Projects crossed vertical and horizontal lines in a matter of seconds both perfectly levelled. Ideal for installation of built-in furniture, tiling, wall papering, shelving and all installation work. The tripod can be disassembled and screwed together to form the telescopic leg. The base unit features a scale for rotating the level at degree increments.
Specifications:
Laser class: 2 red diode laser
Wavelength: 635nm.
Range: 10m. Output: 1mW.
Horizontal Accuracy: -+0.5 mm/m.
Self-levelling range: ca. ±4.5°.
Telescopic leg height max height: 2.75m.
Operating life: 30hrs on 3x AA batteries.
Operating range: -10°C to +50° C.
Supplied complete with: Multi-use tripod/telescopic leg and carrying case.
Attribute | Value |
---|---|
Accuracy | ± 0.50mm/m |
Battery Type | AA (3) |
Beam Colour | Red |
Brand | Stabila |
EAN | 4005069167899 |
ECLASS Code | 21160504 |
Ingress Protection Rating (IP Rating) | IP53 |
Laser Class | 2 |
Levelling Type | Self-levelling |
MFR Part No. | STB-LAX50 |
Model No. | LAX-50 |
Number of Lasers | 2 |
Overall Height | 170mm |
Overall Length | 640mm |
Overall Width | 170mm |
Type | Cross Line Laser Kit |
UNSPSC Code | 27111802 |
Working Range | 10m |