£54.49
Ex VAT
£65.39
Inc VAT
Product Details
Product Specification
This self-levelling cross line laser makes aligning as accurate as it can be. Ideal for the quick alignments of wallpaper, borders, tiles and pictures and shelves. Comes complete with MM2 universal clamp, quick-fitting adapter and 2 x 1.5 V LR03 (AAA) batteries.
Features and Benefits:
• The laser tool is ready to operate, as soon as the protective cover has been slid open, projecting a laser cross onto the wall that is 100% straight
• Integrated incline function gives you the ability to project diagonal lines, allowing for quick and easy alignments of drilling positions or nails
• Quick startup with a 6 second self levelling time
• ±4° levelling range for accurate laser levelling
• Easy positioning can be achieved using the universal clamp and adapter plate or the 1/4" tripod mount
• Class 2 with 635nm laser diode for added eye protection from accidental eye exposure
Typical Applications:
•Construction
•DIY
Attribute | Value |
---|---|
Accuracy | ± 0.80mm/m |
Battery Type | 2× 1.5 V LR3 (AAA) |
Beam Colour | Red |
Brand | Bosch DIY |
EAN | 3165140836067 |
ECLASS Code | 21160504 |
Laser Class | 2 |
Levelling Type | Self-levelling |
MFR Part No. | 603663500 |
Model No. | Quigo III |
Number of Lasers | 2 |
Operating Temperature Range | +5 to +40°C |
Overall Height | 65mm |
Overall Length | 65mm |
Overall Width | 65mm |
Type | Cross Line Laser |
UNSPSC Code | 27111802 |
Weight Including Batteries | 0.22kg |
Working Range | 10m |