Bosch

Quigo, Self-levelling, Cross Line Laser, Range 12m

SKU:

BCH2661756G

MPN:

0603663C00

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

    Overview

    This self-levelling cross line laser makes aligning as accurate as it can be. Ideal for hanging pictures, setting curtain rails, tiling and installing kitchen and bath furniture. Comes complete with MM2 universal clamp, quick-fitting adapter and 2 x 1.5 V LR03 (AAA) batteries.


    Features and Benefits:
    • Green laser technology allows up to 4x better visibility even under bright lighting conditions
    • Extended working range up to 12m thanks to the more visible green laser
    • Quick startup with a 6 second self levelling time
    • ±4° levelling range for accurate laser levelling
    • Easy positioning can be achieved using the universal clamp and adapter plate
    • Class 2 green laser with 500-540nm wavelength for added eye protection from accidental eye exposure
    • Easy positioning can be achieved using the universal clamp and adapter plate or the 1/4" tripod mount


    Typical Applications:
    •Construction
    •DIY


    Accuracy
    ± 0.80mm/m
    Battery Type
    2x 1.5 V LR03 (AAA)
    Beam Colour
    Green
    Brand
    Bosch
    ean
    3165140974028
    Laser Class
    2
    Levelling Type
    Self-levelling
    MFR Part No.
    0603663C00
    Model No.
    Quigo
    Number of Lasers
    1
    Type
    Cross Line Laser
    Weight Including Batteries
    0.27kg
    Working Range
    12m