£183.00
Ex VAT
£219.60
Inc VAT
Product Details
Product Specification
Product Documents
The SK104Z cross line laser is simple to use and ideal for indoor marking out and has a range of 15m, 60m with detector, features fast self-levelling (3 seconds) and features a self-levelling pendulum that beams both horizontal and vertical lines independently or together producing a cross line.
This unit self-levels on surfaces ± 4° and flashes in the event that the surface is too uneven to produce a perfect level. The bright 635Nm class II level features 2 brightness levels, normal for extended battery life of up to 35 hours and high for brightly lit areas. Special prisms extend the laser beam from 90° to 120° on the vertical line and a full 180° on the horizontal line.
The SK104Z is protected from damage by a thick rubber jacket and recessed laser windows plus the pendulum features a lock to protect it in transit and is also handy for slope incline applications. This laser is simple to use with a 2 button user interface and comes with a multi-purpose magnetic bracket which can be tripod mounted (1/4" & 5/8") or attached to metal and wood objects.
• Line visibility up to 15m.
• Pulse function for: Long distance usage up to 60m with detector, battery saving.
• Ideally suited to interior applications.
• Easy handling & usage.
• Versatile installation with adaptor
• Two crossing laser lines >180°
Attribute | Value |
---|---|
Accuracy | ± 3.00mm/m |
Battery Type | 3x AA |
Beam Colour | Red |
Brand | Makita |
ECLASS Code | 21160504 |
Ingress Protection Rating (IP Rating) | IP54 |
Laser Class | 2 |
Levelling Type | Self-levelling |
MFR Part No. | SK104Z |
Number of Lasers | 2 |
Operating Temperature Range | -50°C |
Type | Cross Line Laser |
UNSPSC Code | 27111802 |
Working Range | 15m |