£65.91
Ex VAT
£79.09
Inc VAT
Product Details
Product Specification
4826RSA
Hardened carbon steel blades, PTFE coated for rust resistance and smooth cutting. Tubular steel handles with soft feel grips, vinyl coated for rust resistance. Shock absorber
Handle size: 26" (660mm)
Max cutting dia:1-1/4" (32mm)
Attribute | Value |
---|---|
Blade Finish/Coating | Teflon coated |
Blade Material | Hardened Carbon Steel |
Brand | Spear & Jackson |
Cutting Action | Anvil |
EAN | 5012095006046 |
ECLASS Code | 21040302 |
Handle Material | Steel |
Maximum Cutting Capacity | 32mm |
MFR Part No. | 4826RSA |
Overall Length | 26in |
UNSPSC Code | 27112007 |