£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Product Documents
Hardened carbon steel blades for strength and durability. Teflon® coated blades to aid smooth cutting, light yet tough tubular steel handles with rust resistant vinyl coating, soft feel grip for a comfortable non-slip grip and shock absorbers to prevent jarring. Possesses a maximum cutting capacity of 1-1/4" (32mm).
Features and Benefits
• Blades are manufactured from carbon steel and are hardened for durability
• Finished with a PTFE coating, giving the product a resistance to rust and a smooth cut
• Tubular steel handles are vinyl coated to bolster user comfort and control
• Fitted with a shock absorber with soft feel grips for comfortable use and less hand fatigue
• The bypass action of the loppers makes the product best suited to cutting live branches
• Comes with a manufacturers 5 year guarantee (Subject to T's& C's)
Typical Applications
• Domestic
• Gardening
Attribute | Value |
---|---|
Blade Finish/Coating | Teflon® |
Blade Material | Hardened Carbon Steel |
Brand | Spear & Jackson |
Cutting Action | Bypass |
EAN | 5012095006039 |
ECLASS Code | 21040302 |
Handle Material | Steel |
Maximum Cutting Capacity | 32mm |
MFR Part No. | 4822RSA |
Overall Length | 560mm |
UNSPSC Code | 27112007 |