£35.59
Ex VAT
£42.71
Inc VAT
Product Details
Product Specification
These Evergreen Bypass Loppers have extending handles to allow the user to reach high. The blades incorporate relief holes to reduce the pressure when cutting, and possess soft-touch grips to provide comfort.The loppers feature fixed point locking and a push button handle lock.
Features and Benefits
• Extending handles allow the user to reach branches even higher up
• Fixed point locking allows for precision cutting
• Pressure reducing blade holes ensure easier cutting
• Push button handle lock keeps the handles effectively in place
• Soft touch grips improve user comfort, grip and control when using the loppers
Typical Applications
• Gardening
• Contracting
Attribute | Value |
---|---|
Brand | Bulldog |
Cutting Action | Bypass |
EAN | 5013693004328 |
ECLASS Code | 21040302 |
Maximum Cutting Capacity | 50mm |
MFR Part No. | BD3113TW |
Overall Length | 67-100 cm |
UNSPSC Code | 27112007 |