£25.99
Ex VAT
£31.19
Inc VAT
Product Details
Product Specification
This set of Premier Compound Anvil Loppers allow the user to apply much greater pressure when cutting. The compound cutting action and anvil jaws combined are designed for cutting dead wood. With a lightweight aluminium construction and soft touch grips, the product has a cutting capacity of 45mm.
Features and Benefits
• Soft touch grips improves user comfort, control and grip when using
• Lightweight aluminium handles are easy to wield but also hard wearing
• Anvil compound action allows you to apply greater pressure with ease to effectively cut branches
• Anvil jaws are especially useful when cutting dead wood
Typical Applications
• Contracting
• Gardening
Attribute | Value |
---|---|
Blade Length | 188mm |
Brand | Bulldog |
Cutting Action | Anvil |
EAN | 5013693004274 |
ECLASS Code | 21040302 |
Handle Material | Aluminium |
Maximum Cutting Capacity | 45mm |
MFR Part No. | BD1115Y2 |
Overall Length | 730mm (29in) |
UNSPSC Code | 27112007 |