£33.79
Ex VAT
£40.55
Inc VAT
Product Details
Product Specification
Product Documents
With polished and lacquered blades for rust resistance and smooth cutting, these telescopic loppers also possess tubular steel handles with soft-feel grips for maximised strength and comfort. PVC coated for rust resistance and durability. Twist and lock telescopic mechanism and bypass action best suited for live branches.
Features and Benefits
• Blades are lacquered and handles are PVC coated to prevent rusting
• Tubular steel handles provide optimum strength
• Compound cutting makes for an easier cutting experience
• Telescopic mechanism allows the product to extend to reach higher branches
• Soft feel comfort grips for bolstered control and comfort
Typical Applications
• Landscaping
• Gardening
Attribute | Value |
---|---|
Blade Finish/Coating | Lacquered |
Blade Material | Hardened Carbon Steel |
Brand | Spear & Jackson |
Cutting Action | Bypass |
EAN | 5012095051763 |
ECLASS Code | 21040302 |
Handle Material | Steel |
Maximum Cutting Capacity | 42mm |
MFR Part No. | 4903RSS |
Overall Length | 940mm |
UNSPSC Code | 27112007 |