£3.61
Ex VAT
£4.33
Inc VAT
Product Details
Product Specification
With a head manufactured rom rubber and a hickory handle, this mallet is ideal for wide, multi-purpose use. With a soft face, the product is suited for use where steel hammers would mark the surface. The mallet provides a gentle but firm blow with little rebound.
Features and Benefits
• Solid wooden shaft is robust and durable
• Soft rubber face does not damage the work piece
• Suited for all purpose applications that require a firm blow with no damage
Typical Applications
• Camping
• Assembly
• DIY
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140160521 |
ECLASS Code | 21040901 |
Handle Material | Wood |
Head Material | Rubber |
Head Shape | Cylindrical |
Head Weight | 16g |
Overall Length | 300mm |
Type | Mallet |
UNSPSC Code | 27111601 |