£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
This rubber mallet possesses a 680g rubber head, fibreglass shaft and a shock-absorbing rubber hand grip. The product is particularly useful for use when laying paving, camping or for general assembly work that requires a firm blow with little damage to a workpiece.
Features and Benefits
• Durable rubber head delivers a firm blow with minimal damage to the workpiece itself
• Shock absorbing rubber hand grip reduces user fatigue and improves comfort
• Fibreglass shaft is robust and dampens the aftershock from blows
Typical Applications
• Construction
• Camping
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559720200 |
ECLASS Code | 21040901 |
Handle Material | Fibreglass |
Head Material | Rubber |
Head Shape | Cylindrical |
Head Weight | 680g |
Type | Mallet |
UNSPSC Code | 27111601 |