£19.50
Ex VAT
£23.40
Inc VAT
Product Details
Product Specification
Made from high density hardwood. For similar work as bending sticks, with a more acute curve. Designed for flashing work.
Attribute | Value |
---|---|
Brand | Monument |
EAN | 5015375007481 |
ECLASS Code | 21040901 |
Handle Material | Beech |
Head Diameter | 32mm |
Head Material | Beech |
Head Shape | Curved |
Head Weight | 270g |
MFR Part No. | 748U |
Overall Length | 340mm |
Type | Bossing Stick |
UNSPSC Code | 27111601 |