£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
This 1/4in. steel mesh riddle is used to bring soil to a suitable condition by removing large clumps to bring the soil to perfect potting condition.
Features and Benefits
• Made of steel mesh to provide superior durability
• Used to bring soil to a suitable condition by removing large clumps, creating perfect potting conditions
• Simple yet effective and easy to clean
Typical Applications
• Gardening
• Contractors
Attribute | Value |
---|---|
Brand | Rutland |
Colour | Green |
Depth | 70mm |
Diameter | 360mm |
EAN | 5036140468528 |
UNSPSC Code | 27112012 |