£0.49
Ex VAT
£0.59
Inc VAT
Product Details
Product Specification
2055A
Turned brass keys for releasing air trapped in radiators that can reduce heat output.
Attribute | Value |
---|---|
Brand | Monument |
ECLASS Code | 22390407 |
Material | Brass |
MFR Part No. | 2055A |
Overall Length | 27mm |
Tip Type | Square |
Type | Radiator Key |
UNSPSC Code | 40101800 |