Harris

6" TASKMASTERS JUMBO SUPER STRIPPER

SKU:

HAR5335770M

MPN:

3393

£6.24

Ex VAT

£7.49

Inc VAT

OUT OF STOCK

    Product Details

    For stripping old wallpaper, ceramic and vinyl tiles. Soft rubber grip for comfort. Large 150mm blade for larger areas to save time. 2 screws holding blade in place for safety.


    Product Specification
    Attribute
    Value

    Blade Dimensions

    380mmx150mm

    Blade Material

    Steel

    Blade Width

    150mm

    Brand

    Harris

    EAN

    5000253033935

    ECLASS Code

    21040801

    Handle Material

    Rubber

    MFR Part No.

    3393

    Number of Scraping Edges

    1

    Overall Length

    380mm

    Point Type

    Standard

    Tang Type

    N/A

    Type

    Wallpaper/Tile Stripper

    UNSPSC Code

    27112601