£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Heavy-duty tungsten carbide scraper with a blade which has two working edges. Outlasts steel blades up to 100 times (depending on surface).
Attribute | Value |
---|---|
Blade Dimensions | 250mmx50mm |
Blade Material | Tungsten Carbide |
Blade Width | 50mm |
Brand | Harris |
EAN | 5000253036707 |
ECLASS Code | 21040801 |
Handle Material | Bi-Material |
MFR Part No. | 3670 |
Number of Scraping Edges | 2 |
Overall Length | 250mm |
Point Type | Standard |
Tang Type | N/A |
Type | Wallpaper/Tile Stripper |
UNSPSC Code | 27112601 |